Medium EMI/RFI Bottom Cover 60

Item #: 0273031

Cat #: PB065HF2

UPC: 783510130695

$ 823.52 EA
Company wide:
0 in stock

Overview

HOF PB065HF2 MEDIUM EMI/RFI B

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510130695, PB065HF2, HOFPB065HF2

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 11.400 lb
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 11.400 lb