Medium EMI/RFI Bottom Cover 60

Item #: 0273029

Cat #: PB068HF2

UPC: 783510130893

$ 938.23 EA
Company wide:
0 in stock

Overview

HOF PB068HF2 MEDIUM EMI/RFI B

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510130893, PB068HF2, HOFPB068HF2

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55