0-mm Solid Base, fits 800x600mm, EMC

Item #: 0273023

Cat #: PB086HF2

UPC: 783510131494

$ 895.97 EA
Company wide:
0 in stock

Overview

HOF PB086HF2 MEDIUM EMI/RFI B

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510131494, PB086HF2, HOFPB086HF2

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Weight: 21 lb
Finish: Powder Coated
Color: Light Gray
Weight: 21 lb
IP/NEMA Rating: IP55
Finish: Powder Coated