Medium EMI/RFI Bottom Cover 80

Item #: 0273021

Cat #: PB089HF2

UPC: 783510131692

$ 988.95 EA
Company wide:
0 in stock

Overview

HOF PB089HF2 MEDIUM EMI/RFI B

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510131692, PB089HF2, HOFPB089HF2

Features & Benefits

  • Mounts to the bottom of the enclosure

Specifications

Weight: 32 lb
Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 32 lb
IP/NEMA Rating: IP55
Color: Light Gray
Finish: Powder Coated