$ 1654.28 EA
Company wide:
0
in stock
Documents & Guides
HOF PDS186HF2 MEDIUM EMI/RFI
Overview
HOF PDS186HF2 MEDIUM EMI/RFI
Solid Doors include a removable door bar system on doors taller than 700 mm and wider than 400 mm. Hinge side is reversible. A flush bezel latch operates the 3-point latching system. Doors for 700-mm frames have 2-point latching. Hidden hinges (130-degree swing) permit attachment to the front or back of each enclosure frame. The use of a side-door adapter or a cable entry cabinet allows doors to be attached to the sides of the enclosure frame.
Also known as: 783510135393, PDS186HF2, HOFPDS186HF2
Specifications
| Color: | Light Gray |
| IP/NEMA Rating: | IP55 |
| Weight: | 46 lb |
| Color: | Light Gray |
| Weight: | 46 lb |
| IP/NEMA Rating: | IP55 |