EMC Frames, 1400x600x600

Item #: 0272982

Cat #: PF1466HF

UPC: 783510100490

$ 2763.97 EA
Company wide:
0 in stock

Overview

HOF PF1466HF EMI/RFI FRAME 14

The ProLine frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to maintain a solid square structure - a solid foundation for the electrical enclosure. EMC frames are plated to provide corrosion resistance while also maintaining metal-to-metal contact with the EMC covers.

Also known as: 783510100490, PF1466HF, HOFPF1466HF

Features & Benefits

  • 12 gauge (2.5mm), roll-formed steel frame with welded steel corners
  • Open roll-formed profile design affords complete surface corrosion protection and assembly access
  • Plated finish for corrosion resistance and effective cover grounding
  • Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern
  • Flange trough collar on door and side openings deflect dust and debris away from the enclosure interior
  • Integral frame channels support the full weight of the mounting subpanel (sold separately)
  • Individual frames designed for joining/baying in multiple directions with the inclusion of joining kits
  • Provisions for mounting subpanel, rack mounting and grid/rail system mounting to support many unique customer applications
  • Appropriate metal-impregnated gasket door(s) and covers are required to maintain environmental rating while electrically bonded to frame, sold separately

Specifications

IP/NEMA Rating: IP55
Finish: Plated
Weight: 93.500 lb
IP/NEMA Rating: IP55
Weight: 93.500 lb
Finish: Plated