EMI/RFI Frame 2000x1000x800mm

Item #: 0272964

Cat #: PF20108HF

UPC: 783510106195

$ 3242.14 EA
Company wide:
0 in stock
Documents & Guides
EMC Frame, Material: Steel, Maximum Subpanel Size: 74.21" x 36.61", Maximum Rack Mounting Space: 42 Units, Dimensions: 78.74" x 39.37" x 31.5"

Overview

EMC Frame, Material: Steel, Maximum Subpanel Size: 74.21" x 36.61", Maximum Rack Mounting Space: 42 Units, Dimensions: 78.74" x 39.37" x 31.5"
Also known as: 783510106195, PF20108HF, HOFPF20108HF

Specifications

Type: Frame
Material: Steel
Type: Frame
Material: Steel