HP Pagoda Top Cover EMC, 39x31.5x31

Item #: 0272943

Cat #: PPTHP108EMC

UPC: 783510245092

$ 1356.03 EA
Company wide:
0 in stock
Documents & Guides
Top with Cutout for High-Performance Pagoda Exhaust Vent, Material: Steel, Dimensions: 39.37" x 31.5" x 31.45"

Overview

Top with Cutout for High-Performance Pagoda Exhaust Vent, Material: Steel, Dimensions: 39.37" x 31.5" x 31.45"

The tops fit standard frames. Single-bay tops have a cutout that accepts one high-performance pagoda vent. Double-bay tops have one cutout that can be oriented for left-bay or right-bay pagoda ventilation. Tops are finished with textured light-gray RAL 7035 polyester powder paint. EMC tops are finished with paint over plated surfaces. Bolts are furnished to hold top in position (lifting eyes can be used in place of bolts). Top is gasketed and made of 16-gauge steel. Ground studs are included. Consult Hoffman for delivery.

Also known as: 783510245092, PPTHP108EMC, HOFPPTHP108EMC

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Steel
IP/NEMA Rating: NEMA 1, IP55
Material: Steel