POWER CORD 230V,50/60Hz

Item #: 0272930

Cat #: PPTHP2EMC

UPC: 783510276898

$ 4297.50 EA
Company wide:
0 in stock
Documents & Guides
HOF PPTHP2EMC POWER CORD 230V

Overview

HOF PPTHP2EMC POWER CORD 230V
Also known as: 783510276898, PPTHP2EMC, HOFPPTHP2EMC

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Steel
IP/NEMA Rating: NEMA 1, IP55
Material: Steel