Medium EMI/RFI Solid Side 1400

Item #: 0272912

Cat #: PSS146HF2

UPC: 783510114695

$ 956.34 EA
Company wide:
0 in stock

Overview

HOF PSS146HF2 MEDIUM EMI/RFI

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.

Also known as: 783510114695, PSS146HF2, HOFPSS146HF2

Specifications

Color: Light Gray
Weight: 35 lb
IP/NEMA Rating: IP55
Color: Light Gray
IP/NEMA Rating: IP55
Weight: 35 lb