Vented Top with Integral Fan Tray, 800mm

Item #: 0272867

Cat #: PVT3F882EMC

UPC: 783510250195

$ 3161.24 EA
Company wide:
0 in stock
Documents & Guides
Vented Top with Integral Fan Tray, Material: Steel, Fits Frame: 800x800mm, Dimensions: 31.5" x 31.5"

Overview

Vented Top with Integral Fan Tray, Material: Steel, Fits Frame: 800x800mm, Dimensions: 31.5" x 31.5"
Also known as: 783510250195, PVT3F882EMC, HOFPVT3F882EMC

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Steel
IP/NEMA Rating: NEMA 1, IP55
Material: Steel