PROLINE-PC Cover for Upper Front PC, fits 2000x800, Lt Gray, Steel

Item #: 0272862

Cat #: PCST108PC

UPC: 783510985103

$ 621.87 EA
Company wide:
0 in stock
PROLINE-PC front covers for the upper top opening are available in mild steel and stainless steel. This PROLINE-PC Cover for Upper Front PC, PCST108PC item fits 2000x800mm with a material of Steel colored Lt Gray.

Overview

PROLINE-PC front covers for the upper top opening are available in mild steel and stainless steel. This PROLINE-PC Cover for Upper Front PC, PCST108PC item fits 2000x800mm with a material of Steel colored Lt Gray.

Front Covers for the upper top opening are available in mild steel and stainless steel. Covers are secured with four semi-flush cover screws. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Covers include grounding stud. All mounting hardware is furnished.

Also known as: 783510985103, PCST108PC, HOFPCST108PC

Specifications

Material: Steel
Width: 31.500 in
Depth: 0.690 in
Height: 78.740 in
Material: Steel
Depth: 0.690 in
Width: 31.500 in
Height: 78.740 in