PC Frames, 2000x600x600

Item #: 0272847

Cat #: PFPC2066

UPC: 783510982409

$ 3632.16 EA
Company wide:
0 in stock
PC FRAME 2000X600X600MM

Overview

PC FRAME 2000X600X600MM

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510982409, PFPC2066, HOFPFPC2066

Specifications

Type: Frame
Color: Light Gray
Material: Steel
Finish: Powder Coated
Type: Frame
Material: Steel
Color: Light Gray
Finish: Powder Coated