PC Frames, 2000x800x800

Item #: 0272844

Cat #: PFPC2088

UPC: 783510982706

$ 3973.89 EA
Company wide:
0 in stock
HOF PFPC2088 PC FRAME 2000X80

Overview

HOF PFPC2088 PC FRAME 2000X80

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510982706, PFPC2088, HOFPFPC2088

Features & Benefits

  • Similar construction as standard ProLine frame, with 12-gauge roll formed steel and welded corner
  • Accessory front opening welded into frame to separate into compartments along the vertical; accommodates optional accessories such as the keyboard compartment (sold separately)

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 124 lb
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 124 lb