0-mm Solid Base, fits 800x800mm, SS 304

Item #: 0272833

Cat #: PB088SS

UPC: 783510319199

$ 1971.85 EA
Company wide:
0 in stock

Overview

ProLine 0-mm Solid Base

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510319199, PB088SS, HOFPB088SS

Specifications

Weight: 25 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 25 lb
Material: Stainless Steel 304
Finish: Brushed