100mm Solid Base 1000x600mm

Item #: 0272827

Cat #: PB1106SS

UPC: 783510320096

$ 2602.17 EA
Company wide:
0 in stock

Overview

HOF PB1106SS 100MM SOLID BASE

ProLine 100-mm Solid Base is installed at the bottom of the enclosure. Side gland plates and drill points for locating optional casters are included.

Also known as: 783510320096, PB1106SS, HOFPB1106SS

Specifications

Weight: 35 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 35 lb
Material: Stainless Steel 304
Finish: Brushed