100mm Solid Base 600x800mm

Item #: 0272823

Cat #: PB168SS

UPC: 783510319793

$ 2314.78 EA
Company wide:
0 in stock

Overview

HOF PB168SS 100MM SOLID BASE

ProLine 100-mm Solid Base is installed at the bottom of the enclosure. Side gland plates and drill points for locating optional casters are included.

Also known as: 783510319793, PB168SS, HOFPB168SS

Specifications

Weight: 30 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 30 lb
Material: Stainless Steel 304
Finish: Brushed