Low Voltage Mounting Plate with Screws, 2 Gang

Item #: 0272777

Cat #: MPLS2

UPC: 782856486701

$ 5.64 EA
Company wide:
1,185 in stock
Documents & Guides
Mounting Bracket. 2-Gang, Low Voltage, Cut-In, Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" to 1-1/4" Drywall.

Overview

Mounting Bracket. 2-Gang, Low Voltage, Cut-In, Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" to 1-1/4" Drywall.

Provides positive support with locking screws Makes wire "fishing" easier Install with a drywall saw and screwdriver Eliminates the need for an electrical box when installing low voltage Class 2 wiring

Also known as: 782856486701, MPLS2, CDYMPLS2

Features & Benefits

  • Provides positive support with locking screws
  • Makes wire "fishing" easier
  • Install with a drywall saw and screwdriver
  • Eliminates the need for an electrical box when installing low voltage Class 2 wiring

Specifications

Gangs: 2
Material: Steel
Mounting: Nail On
Standards: Build America Buy America Compliant
Gangs: 2
Mounting: Nail On
Material: Steel
Standards: Build America Buy America Compliant