Solid Tops, fits 1200x600mm, SS 304

Item #: 0272762

Cat #: PT126SS

UPC: 783510318697

$ 1403.12 EA
Company wide:
0 in stock

Overview

SOLID TOP

Solid Tops are used to close the top opening on an enclosure frame. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts).

Also known as: 783510318697, PT126SS, HOFPT126SS

Features & Benefits

  • Solid Tops are finished with paint over plated surfaces
  • Solid Tops are gasketed and include ground studs
  • Bolts are included to hold the top in place (lifting eyes can be used instead of bolts)

Specifications

Weight: 22 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 22 lb
Material: Stainless Steel 304
Finish: Brushed