Type 4X Enclosure, Fiberglass, 24.19" x 24.19" x 16"
Item #: 0272734
Cat #: A24H2416GQRLP
UPC: 783510350208
$ 2650.47 EA
Company wide:
0
in stock
Documents & Guides
Wall-Mount Type 4x Enclosure, Bulletin A17WM (Fiberglass Type 4x Medium Enclosures), Size/Dims: 24.19" x 24.19" x 16", Material/Finish: Fiberglass
Overview
Wall-Mount Type 4x Enclosure, Bulletin A17WM (Fiberglass Type 4x Medium Enclosures), Size/Dims: 24.19" x 24.19" x 16", Material/Finish: Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510350208, A24H2416GQRLP, HOFA24H2416GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Fiberglass |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Wall |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |