14 XHHW-2 Stranded Copper Blue 2500'

Item #: 0272732

Cat #: 14XHHWCSTRBLUX2500

UPC: 048243251209

$ 0.34 FT
Company wide:
2,500 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, 2500 ft. Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, 2500 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 048243251209, 14XHHWCSTRBLUX2500

Specifications

Color: Blue
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Color: Blue
Length: 2500 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 14 AWG
Stranding: Stranded