HOFF-E PP18106 PROLINE ENCLOSURE180

Item #: 0272728

Cat #: PP18106

UPC: 783510141936

Company wide:
0 in stock
Documents & Guides
HOFFMAN PP18106 PROLINE ENCL

Overview

HOFFMAN PP18106 PROLINE ENCL
Also known as: 783510141936, PP18106, HOFPP18106

Specifications

Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Height: 70.880 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 70.880 in
Width: 39.370 in
Depth: 23.620 in