Enclosure, Floor Mounted, 70.87" x 31.50" x 19.69", Single Door

Item #: 0272722

Cat #: PP1885

UPC: 783510141844

Company wide:
0 in stock
Documents & Guides
Enclosure, Floor Mounted, ProLine, 70.87 Inch Height x 31.50 Inch Width x 19.69 Inch Depth, Single Door, Painted

Overview

Enclosure, Floor Mounted, ProLine, 70.87 Inch Height x 31.50 Inch Width x 19.69 Inch Depth, Single Door, Painted
Also known as: 783510141844, PP1885, HOFPP1885

Specifications

Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in