2' x 4' Drywall ceiling adapter

Item #: 0272693

Cat #: DGA24

UPC: 784231089217

$ 116.55 EA
Company wide:
47 in stock
Documents & Guides
Drywall ceiling adapter, For Use With Any 2' x 4' Grid Troffer, Aluminum

Overview

Drywall ceiling adapter, For Use With Any 2' x 4' Grid Troffer, Aluminum

Installing a DGA in a drywall ceiling will provide a frame (grid) onto which you can lay-in any NEMA Type "G" troffer. Flange kits and flange trim kit are not required when a fixture is installed into a DGA.

Also known as: 784231089217, DGA24, LITDGA24

Specifications

Length: 4 ft
Width: 2 ft
Light Technology: Fluorescent
Mounting: Ceiling
Length: 4 ft
Light Technology: Fluorescent
Width: 2 ft
Mounting: Ceiling