ProLine Industrial Enclosure, N12, 71x47x16

Item #: 0272659

Cat #: PPOD18124

UPC: 783510198084

Call for price
Company wide:
0 in stock
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Overlapping 2-Door, Material: Steel, Dimensions: 70.87" x 47.24" x 15.75"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Overlapping 2-Door, Material: Steel, Dimensions: 70.87" x 47.24" x 15.75"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications

Also known as: 783510198084, PPOD18124, HOFPPOD18124

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12