Hurricane Wire, 12ft, 12 AWG

Item #: 0272647

Cat #: 12FT12GUAGEWIRE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Hurricane Wire, 12ft, 12 AWG

Overview

Hurricane Wire, 12ft, 12 AWG
Also known as: 12FT12GUAGEWIRE, TOM12FT12GUAGEWIRE

Specifications

Length: 12 ft
Length: 12 ft