FS Enclosure, 2D/N12, 71x32x24

Item #: 0272640

Cat #: PPOD1886

UPC: 783510197919

Company wide:
0 in stock
Documents & Guides
ProLine Industrial Enclosure, Overlapping Double Doors, NEMA Type 12, Material: Steel, Dimensions: 70.87" x 31.5" x 23.62"

Overview

ProLine Industrial Enclosure, Overlapping Double Doors, NEMA Type 12, Material: Steel, Dimensions: 70.87" x 31.5" x 23.62"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510197919, PPOD1886, HOFPPOD1886

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12