ProLine Enclosure, N12, 79x63x20

Item #: 0272632

Cat #: PPOD20165

UPC: 783510198220

Company wide:
0 in stock
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 62.99" x 19.69"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 62.99" x 19.69"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510198220, PPOD20165, HOFPPOD20165

Specifications

Material: Steel
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Width: 62.990 in
Material: Steel
Height: 78.740 in
Width: 62.990 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12