PP OD 2000X800x500

Item #: 0272627

Cat #: PPOD2085

UPC: 783510197971

Call for price
Company wide:
0 in stock
Documents & Guides
HOF PPOD2085 PP OD 2000X800X5

Overview

HOF PPOD2085 PP OD 2000X800X5
Also known as: 783510197971, PPOD2085, HOFPPOD2085

Specifications

Material: Steel
Width: 31.500 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 31.500 in
Height: 78.740 in