
4" Square Box, Welded, Metallic, 2-1/8" Deep, MS Bracket
Item #: 0272608
Cat #: 243
UPC: 050169002438
$ 65.70 EA
Company wide:
680
in stock
4 Inch Square Box, Welded, Metallic, MS Bracket, Armored/Metal Clad/Flex Clamps, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, MS Bracket, Armored/Metal Clad/Flex Clamps, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3
Boxes are installed in walls or ceilings for lighting fixtures, switches or receptacles. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169002438, 243, RAC243
Features & Benefits
- Welded steel construction with "MS" BOX-LOC® bracket which allows for positioning on either side of stud
- 4 in. square x 2-1/8 in. deep
- BOX-LOC® Bracket is a snap to install. Place the bracket on the open side of the stud first. Slots in the bracket engage the lip of the stud
- BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- TKO® Knockouts allow for design and installation flexibility
- Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 29.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |