ProLine G2 Frame Reducing Brackets

Item #: 0272602

Cat #: P2AFRB100

UPC: 783510336455

$ 213.73 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Frame Reducing Brackets, 100mm, Conductive, Steel

Overview

ProLine G2 Frame Reducing Brackets, 100mm, Conductive, Steel

Frame-Reducing Brackets are used to reduce wider frames to 600mm, allowing 19-in. rack angles to fit. Brackets can also be used to left- or right- justify rack-mounted equipment.

Also known as: 783510336455, P2AFRB100, HOFP2AFRB100

Specifications

Material: Steel
Height: 2.950 in
Depth: 0.910 in
Width: 3.940 in
Material: Steel
Depth: 0.910 in
Height: 2.950 in
Width: 3.940 in