Pendant Type 100 W

Item #: 0272585

Cat #: VPA1075G

UPC: 781381122177

Company wide:
0 in stock
Documents & Guides
App Vpa1075g 100w Vt Mv fixture

Overview

App Vpa1075g 100w Vt Mv fixture
Also known as: 781381122177, VPA1075G, APPVPA1075G

Specifications

Base: Medium Screw (E26)
Mounting: Pendant
Wattage: 200
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 200
Light Technology: Incandescent
Mounting: Pendant
Material: Aluminum