MILW 48-95-6085 6IN

Item #: 0272583

Cat #: 48-95-6085

UPC: 045242172658

$ 93.30 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee; Extension Bit; Length: 7-1/2 In

Overview

Milwaukee; Extension Bit; Length: 7-1/2 In

The Milwaukee® 7-1/2 in. extension for thick wall core bits expands your drilling capacity.

Also known as: 045242172658, 48-95-6085, MIL48956085

Features & Benefits

  • Highly durable: made of high-quality steel with tough core construction
  • Versatile: use with Milwaukee® SDS max or spline adapter shanks in 12 in. and 18 in. lengths for thick wall core bits
  • Extends thick wall core bits
  • Thick core construction

Specifications

No Specifications Available