Curb Roller, 16"L x 9"W x 9"H

Item #: 0272562

Cat #: CR10

UPC: 617209997095

$ 550.00 EA
Company wide:
0 in stock
Curb Roller, 5 roller, Length: 16", Width: 9", Height: 9"

Overview

Curb Roller, 5 roller, Length: 16", Width: 9", Height: 9"
Also known as: 617209997095, CR10, ITOCR10

Specifications

Height: 16 in
Type: Roller
Width: 9 in
Length: 9 in
Height: 16 in
Width: 9 in
Type: Roller
Length: 9 in