1000W Toggle Dimmer, 3-Way, Fluorescent, White

Item #: 0272542

Cat #: AYF-103P-WH

UPC: 027557689922

$ 96.10 EA
Company wide:
45 in stock
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, White

Overview

Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, White

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557689922, AYF-103P-WH, LUTAYF103PWH

Specifications

Mounting: Snap In
Volts AC: 120
Poles: 1
Color: White
Wattage: 1000
Amps: 8
Type: 0-10V Dimming
Light Technology: Fluorescent
Family / Style: Ariadni
Mounting: Snap In
Poles: 1
Wattage: 1000
Type: 0-10V Dimming
Family / Style: Ariadni
Volts AC: 120
Color: White
Amps: 8
Light Technology: Fluorescent