Terminal Block, Fuse Holder, 8mm, Type: M4/8.SFD, Gray

Item #: 0272541

Cat #: 1SNA115663R2300

UPC: 662019957500

$ 28.16 EA
Company wide:
90 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M4/8.SFD. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: 24V Diode LED Fuse Indicator.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M4/8.SFD. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: 24V Diode LED Fuse Indicator.
Also known as: 662019957500, 1SNA115663R2300, ENT1SNA115663R2300

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Amps: 10
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12 AWG
Family / Style: Entrelec