CENTER UPRIGHT 2000MM

Item #: 0272535

Cat #: P2ACU20

UPC: 783510308438

$ 245.13 EA
Company wide:
0 in stock
Documents & Guides
CENTER UPRIGHT 2000MM

Overview

CENTER UPRIGHT 2000MM
Also known as: 783510308438, P2ACU20, HOFP2ACU20

Specifications

Type: Center
Color: Gray
Material: Steel
Type: Center
Material: Steel
Color: Gray