HOF P2ADC5 DUST COVER 500MM

Item #: 0272525

Cat #: P2ADC5

UPC: 783510344078

$ 73.06 EA
Company wide:
0 in stock
Documents & Guides
HOF P2ADC5 DUST COVER 500MM

Overview

HOF P2ADC5 DUST COVER 500MM
Also known as: 783510344078, P2ADC5, HOFP2ADC5

Specifications

Material: Steel
Height: 3.150 in
Depth: 1.090 in
Width: 18.300 in
Material: Steel
Depth: 1.090 in
Height: 3.150 in
Width: 18.300 in