DOOR ROLLER KIT

Item #: 0272520

Cat #: P2ADRK

UPC: 783510308513

$ 81.51 EA
Company wide:
0 in stock
Documents & Guides
HOF P2ADRK DOOR ROLLER KIT

Overview

HOF P2ADRK DOOR ROLLER KIT
Also known as: 783510308513, P2ADRK, HOFP2ADRK

Specifications

Material: Steel
Width: 2.910 in
Height: 2.130 in
Depth: 2.050 in
Material: Steel
Height: 2.130 in
Width: 2.910 in
Depth: 2.050 in