180 DEGREE HING KIT

Item #: 0272498

Cat #: P2AH180

UPC: 783510308582

$ 132.83 EA
Company wide:
0 in stock
Documents & Guides
180 DEGREE HING KIT

Overview

180 DEGREE HING KIT
Also known as: 783510308582, P2AH180, HOFP2AH180

Specifications

Material: Steel
Height: 5 in
Width: 1.600 in
Depth: 1.260 in
Material: Steel
Width: 1.600 in
Height: 5 in
Depth: 1.260 in