Rating Plug, 100A, 480VAC, 297-1280 Trip Range, Spectra Series

Item #: 0272484

Cat #: SRPE100A100

UPC: 783164213126

Company wide:
0 in stock
Documents & Guides
Rating Plug, 100 Amp, 480 Volt AC, 297-1280 Trip Range, Spectra Series

Overview

Rating Plug, 100 Amp, 480 Volt AC, 297-1280 Trip Range, Spectra Series

All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. SRPE100A

Also known as: 783164213126, SRPE100A100, ABBSRPE100A100

Specifications

Poles: 3
Type: Rating Plug
Volts AC: 480
Amps: 100
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Volts AC: 480
Family / Style: Spectra
Type: Rating Plug
Amps: 100
Mounting: Breaker