ProLine G2 Lifting Bars, 2600

Item #: 0272477

Cat #: P2ALB26

UPC: 783510340629

$ 2216.97 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Lifting Bars, 2600, Designed For Overhead Lifting In Conjunction With Shackles And A Spreader Bar, Use of Shackles Instead of Hooks Is Preferred, The Angle Between The Top of The Enclosure And The Cable Or Chain Must Be At Least 45°, Zinc-Plated Steel, 0.25 in / 6.3 mm

Overview

ProLine G2 Lifting Bars, 2600, Designed For Overhead Lifting In Conjunction With Shackles And A Spreader Bar, Use of Shackles Instead of Hooks Is Preferred, The Angle Between The Top of The Enclosure And The Cable Or Chain Must Be At Least 45°, Zinc-Plated Steel, 0.25 in / 6.3 mm
Also known as: 783510340629, P2ALB26, HOFP2ALB26

Specifications

Material: Steel
Material: Steel