Wall Switch Lockout, Universal

Item #: 0272471

Cat #: 44-772

UPC: 783250447725

$ 25.31 EA
Company wide:
0 in stock
Documents & Guides
Universal Wall Switch Lockout, Plug Type: Toggle And Decorator Wall Switches, 7/16 X 3/8 IN Hole, 1 X 3 IN Hasp, 1/4 IN Shackle, Package: 1/Pack, RoHS Compliant

Overview

Universal Wall Switch Lockout, Plug Type: Toggle And Decorator Wall Switches, 7/16 X 3/8 IN Hole, 1 X 3 IN Hasp, 1/4 IN Shackle, Package: 1/Pack, RoHS Compliant
Also known as: 783250447725, 44-772, IDE44772

Specifications

Color: Red
Type: Switch Lockout
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Type: Switch Lockout