FRAME PULL SHELF 600MM

Item #: 0272451

Cat #: P2ASHFP6

UPC: 783510335052

$ 602.55 EA
Company wide:
0 in stock
Documents & Guides
FRAME PULL SHELF 600MM

Overview

FRAME PULL SHELF 600MM
Also known as: 783510335052, P2ASHFP6, HOFP2ASHFP6

Specifications

Material: Steel
Depth: 19.900 in
Material: Steel
Depth: 19.900 in