FRAME PULL SHELF 800MM

Item #: 0272448

Cat #: P2ASHFP8

UPC: 783510335069

$ 658.09 EA
Company wide:
0 in stock
Documents & Guides
FRAME PULL SHELF 800MM

Overview

FRAME PULL SHELF 800MM
Also known as: 783510335069, P2ASHFP8, HOFP2ASHFP8

Specifications

Material: Steel
Depth: 19.900 in
Material: Steel
Depth: 19.900 in