FRAME PULL SHELF 800MM EXT

Item #: 0272447

Cat #: P2ASHFP8EXT

UPC: 783510335083

$ 724.50 EA
Company wide:
0 in stock
Documents & Guides
FRAME PULL SHELF 800MM EXT

Overview

FRAME PULL SHELF 800MM EXT
Also known as: 783510335083, P2ASHFP8EXT, HOFP2ASHFP8EXT

Specifications

Material: Steel
Depth: 27.800 in
Material: Steel
Depth: 27.800 in