Wire Management Rails, Proline Series, Fits 600 mm Frame, Steel/Zinc Plated Finish

Item #: 0272441

Cat #: P2AWMR6

UPC: 783510309039

$ 518.02 EA
Company wide:
0 in stock
Documents & Guides
Wire Management Rails, Proline Series, Fits 600 mm Frame, Steel/Zinc Plated Finish

Overview

Wire Management Rails, Proline Series, Fits 600 mm Frame, Steel/Zinc Plated Finish

Wire Management Rails feature a unique hole pattern that allows either wire ties or fasteners to secure wires in place. Frame-mounting hardware is included.

Also known as: 783510309039, P2AWMR6, HOFP2AWMR6

Specifications

Size: 600 mm
Material: Steel
Type: Wire Management Rail
Size: 600 mm
Type: Wire Management Rail
Material: Steel