HOF P2B1166 100MM SEALED PLIN

Item #: 0272398

Cat #: P2B1166

UPC: 783510309251

$ 655.68 EA
Company wide:
0 in stock
Documents & Guides
HOF P2B1166 100MM SEALED PLIN

Overview

HOF P2B1166 100MM SEALED PLIN
Also known as: 783510309251, P2B1166, HOFP2B1166

Specifications

Material: Steel
Width: 22.200 in
Height: 3.940 in
Depth: 63 in
Material: Steel
Height: 3.940 in
Width: 22.200 in
Depth: 63 in