Panel 57x33, 8H

Item #: 0272391

Cat #: A60P36AL

UPC: 783510234706

$ 1083.13 EA
Company wide:
0 in stock
Panel For Type 3R, 4, 4X, 12 and 13 Enclosures, Material: Aluminum, Number of Holes: 8, Dimensions: 57" x 33"

Overview

Panel For Type 3R, 4, 4X, 12 and 13 Enclosures, Material: Aluminum, Number of Holes: 8, Dimensions: 57" x 33"

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510234706, A60P36AL, HOFA60P36AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 57 in
Width: 33 in
Material: Aluminum
Finish: Anodized
Height: 57 in
Material: Aluminum
Width: 33 in
Finish: Anodized