
Pin & Sleeve Receptacle, 100A, 4P4W, Reverse Service
Item #: 0272340
Cat #: ADR1044RS
UPC: 781381711395
$ 633.65 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Overview
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Also known as: 781381711395, ADR1044RS, APPADR1044RS
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Amps: | 100 |
| Poles: | 4 |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Amps: | 100 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Poles: | 4 |
| Material: | Aluminum |